Beli air release valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Val-Matic Air and Vacuum Release ValvesDeskripsi:Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.atribut:
- UNSPSC: 40141606
- Body Material: Cast Iron
- Connection Type: FNPT
- Float Material: 316 Stainless Steel
- Maximum Fluid Temperature (°F): 250
- Min. Pressure: 5
- Vacuum Pressure (in.Hg): 29
- Yoshitake Air Release Valve Ta-18 Seriesatribut:
- Material (Float): Heat resistant resin
- Maximum Temperature (°C): 100
- Applicable Fluid: Cold and hot water
- Applicable Pressure Range (MPa): 0.01-0.3
- Body Material: SUS
- Connection: (Inlet) JIS R, (Outlet) Hose fitting (phi 6)
- Dimension A (mm): (Width across flats) 32
- Dimension H (mm): 89
- Material (disk): FKM (fluoro rubber)
- Weight (g): 130
- Weflo Single Orifice Air Relief ValveDeskripsi:- Provides the function of both air release and air/vacuum valves- Exhausts large quantities of air at system start-up- Provides protection from pipeline collapse due to vacuum- Incorporate both features within one valve, more compact and economical- NPT or metric thread of inletatribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): 10 to 120
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- Weflo Automatic Air Vent ValveDeskripsi:- Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inletatribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): 10 to 120
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- Val-Matic Air Release ValveDeskripsi:- Maintains systems flow efficiency- Releases unwanted air pockets during system operation- Protects system against air related surges- Manufactured under a certified ISO 9001 quality systematribut:
- Size (inch): 1/2
- VENN AF4S-G FC Air Release Valve [General Purpose]Deskripsi:A swing valve body is used to improve airtightness. Emissions are relatively high. The structure is simple and maintenance is easy.atribut:
- Material: NBR
- Material (Main Unit): FC
- Type: General-purpose products
- Applicable Pressure Range (MPa): 1 or less
- Fluid Temperature (°C): 5 - 90
- Material (Float): SUS
- Material (Valve Member): SUS
- Material (Valve Seat): C3604B
- Painting: Inner surface: Antirust oil, Outer surface: Metallic blue
- Suitable fluid: Water, hot water, oil (specific gravity 0.9 or more)
- Yoshitake Air Vent Valve (Katup)Deskripsi:-It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
- KLINGER NonAsbestos Jointing SheetDeskripsi:-Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -For JIS flange packingatribut:
- Thickness (mm): 3
- Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
- Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
- VENN Air Vent Valve AF-4SN TypeDeskripsi:A swing valve body is used to improve airtightness. The amount of emissions is relatively large. The structure is simple and maintenance is easy. AF-4CN type is a nylon coating product that does not easily rust.atribut:
- Material (Main Unit): FC
- Coating: Inside: Liquid epoxy resin coating for water supply, Outside: Metallic blue
- Applicable Pressure Range (MPa): 1.0 or less
- End Connection: JIS Rc thread
- Fluid Temperature (°C): 5 - 60
- Material (Float): SUS
- Material (Valve Member): SUS
- Material (Valve Seat): C3604B
- Material (disc): NBR
- Mounting Direction: Upright mounting within 5° from vertical
- Suitable fluid: Water / hot water
- Withstand Voltage Test Pressure (MPa): (At water pressure) 1.75
- Val-Matic Check ValvesDeskripsi:Cast iron check valves have heavy-duty bodies that withstand high temperatures.atribut:
- Application - Valves: General Purpose
- Body Material - Valves: Cast Iron
- Connection Type: Flange x Flange
- Flow Design: Single
- Full Flow - Valves: No
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Maximum Temperature - Valves (°F): 200
- Minimum Valve Temperature (°F): 33
- Mounting Orientation: Horizontal; Vertical
- Seal Material: Metal
- Standards: ANSI B16.1 Class 125
- Valve Body Material: Cast Iron
- WATTS Vent ValvesDeskripsi:For use in water distribution and steam systems, these vent valves can help to eliminate pockets of air.atribut:
- Body Material: Brass
- Connection Type: MNPT
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- Weflo Pressure Relief ValveDeskripsi:- Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
- Non Brand Abrasion-Resistant SBR Flange GasketDeskripsi:SBR full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.atribut:
- UNSPSC: 31181502
- Color: Red
- For Flange ANSI Class: 150
- Gasket Material: SBR
- Gasket Type]: Full-Face Gasket
- Maximum Operating Pressure (psi): 150
- Metal Detectable: No
- Minimum Operating Temperature (°F): -20
- Thickness (inch): 1/8
- X-Ray Detectable: No
- Val-Matic Plug ValvesDeskripsi:Plug valves have heavy-duty cast iron bodies and are used in industrial process and wastewater applications. These quarter-turn valves can handle difficult media such as slurries, grit, and solids.atribut:
- UNSPSC: 40141624
- Body Material: Cast Iron
- Coefficient of Volume: 150
- Connection Type: FNPT
- Handle Type: Lever Operated
- Maximum Pressure: 175
- Overall Height (inch): 7-1/8
- Overall Length (inch): 5-1/4
- Pipe Size (inch): 2
- Pipe/Tube Size (inch): 2
- Product Type: Plug Valve
- Seal Material: Buna-N
- Standards: ASTM A126
- Temperature Range (°F): -30 to 150
- Valve Design: 2-Way
- KLINGER Gasket Klingerit 1000atribut:
- Max. Operating Pressure (bar): 200
- Length (m): 2
- Maximum Operating Temperature (°C): 550
- Width (m): 1.5
- AQUATROL Relief Valvesatribut:
- UNSPSC: 40141606
- CASH VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Body Material: Bronze
- Outlet Type: FNPT
- Test Lever: No
Daftar Harga air release valve Terbaru March 2026
| Val-Matic Air and Vacuum Release Valves | Rp4.299.900 |
| Yoshitake Air Release Valve Ta-18 Series | Rp699.900 |
| Weflo Single Orifice Air Relief Valve | Rp1.199.900 |
| Weflo Automatic Air Vent Valve | Rp1.899.900 |
| Val-Matic Air Release Valve | Rp9.499.900 |
| VENN AF4S-G FC Air Release Valve [General Purpose] | Rp1.999.900 |
| Yoshitake Air Vent Valve (Katup) | Rp1.299.900 |
| TABOC Air Brake Valves (Valve Rem Angin) | Rp319.900 |
| KLINGER NonAsbestos Jointing Sheet | Rp28.900 |
| VENN Air Vent Valve AF-4SN Type | Rp3.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/Weflo%20Single%20Orifice%20Air%20Relief%20Valve/2qP109188098-1.jpg)


![VENN AF4S-G FC Air Release Valve [General Purpose]](https://media.monotaro.id/mid01/small/Alat%20AC%20%26%20Pipa/Katup/Katup%20Berbagai%20Aplikasi/VENN%20AF4S-G%20FC%20Air%20Release%20Valve%20%5BGeneral%20Purpose%5D/bfP110040411-1.jpg)
/P103035253-1.jpg)
/dsP106170496-1.jpg)


%20Lurus/Val-Matic%20Check%20Valves/7jP109402271-1.jpg)


/Weflo%20Pressure%20Relief%20Valve/1yP109188070-1.jpg)